Beli valve cylinder head di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CKD Tight Cylinder Basic (Single Rod) Base CMK2-CA-25-25
    Mulai

    Rp1.199.900

    CKD Tight Cylinder Basic (Single Rod) Base CMK2-CA-25-25
    Deskripsi:
    Dimension CL (mm)=32; Dimension CP (mm)=37; Dimension CJ (mm)=142; Dimension CC (mm)=12; Dimension CA (mm)=177; Dimension K (mm)=14; Dimension V (mm)=16; Dimension MB (mm)=M26 x 1.5; Dimension B (mm)=17; Dimension CQ (mm)=10; Dimension MM (mm)=12; Dimension GC (mm)=5.5; Dimension D (mm)=26.4; Dimension C (mm)=20; Dimension CB (mm)=18; Dimension KK (mm)=M10 x 1.25; Dimension T (mm)=6; Dimension CD (mm)=12; Dimension CM (mm)=30; Dimension A (mm)=23; Dimension WF (mm)=23; Dimension CO (mm)=26; Dimension LL (mm)=69; Dimension CH (mm)=35
    atribut:
    • Stroke (mm): 25
    • format: One mountain clevis shape
    • Allowable Energy Absorption (J): 0.308
    • Operating Piston Speed (mm/s): 50 to 500
    • Ambient Temperature (°C): -10 to 60 (but not freezing)
    • Connection aperture: Rc1/8
    • Cushion: Rubber cushion
    • Guaranteed Pressure Resistance (MPa): 1.6
    • Maximum Working Pressure (MPa): 1
    • Minimum Working Pressure (MPa): 0.1
    • Operation Method: Backward movement
    • Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
    • Stroke length tolerance: 0 + 2.0 mm (~ 200), 0 + 2.4 mm (more than 200 ~)
    • Tube Inner Diameter (mm): 25
    • Working Fluid: Compressed air
  2. JTC Cylinder Head Bolt Tool
    Mulai

    Rp229.900

    JTC Cylinder Head Bolt Tool
    atribut:
    • Overall Length (mm): 140
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Size: M10
    • Square Drive (mm): 12.7
    • Main Compatible Genuine Part No.: T10070・3452
  3. Kennedy Extra Long Valve Seal Ring Pliers (Tang Jepit Lancip Otomotif)
    Mulai

    Rp589.900

    Kennedy Extra Long Valve Seal Ring Pliers (Tang Jepit Lancip Otomotif)
    Deskripsi:
    Standard Length For the easy removal of most valve stem seals and lower valve spring guides in restricted areas above the cylinder head. Overall length: 250mm, 50mm reach. Extra Long For the easy removal of most valve stem seals in multi-valve engines in restricted areas above the cylinder head. Gripping serrations inside the jaws aid gripping the outside diameter of the valve stem seal. Steel pliers with double riveted metal handles. Overall length: 270mm, 80mm reach.
    atribut:
    • Weight Each: 381g
    • Tool Material: Steel
    • Reach/Depth (mm): 80
    • Overall Length: 270
    • Handle Material: Steel
    • Product Number: 1949
    • Part Number: KEN5032690K
  4. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  5. RIDGID SeeSnake Mini Color Reel (Kabel Kamera Inspeksi Pipa)
    Mulai

    Rp299.999.900

    RIDGID SeeSnake Mini Color Reel (Kabel Kamera Inspeksi Pipa)
    atribut:
    • Cable Length (m): 60
    • Compatible Pipe Diameter (mm): 38 to 250
    • Camera Head Diameter (mm): 30
    • Catalog Number: 14063
    • Size (ft): 200
  6. BOSCH Bit Screwdriver X-Line Set (Mata Obeng)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp119.900

  7. MAXPOWER Impact Driver Bits
    Mulai

    Rp119.900

    MAXPOWER Impact Driver Bits
    atribut:
    • Size: phillips no.2
Daftar Harga valve cylinder head Terbaru October 2026
CKD Tight Cylinder Basic (Single Rod) Base CMK2-CA-25-25Rp1.199.900
JTC Cylinder Head Bolt ToolRp229.900
Daytona Cylinder Head 45415/L-DIOZX (Aksesoris Mesin Motor)Rp869.900
NTN Micro Ball Bearing (Laher)Rp21.900
Kennedy Extra Long Valve Seal Ring Pliers (Tang Jepit Lancip Otomotif)Rp589.900
JTC Dismantle Tool For Shock AbsorbersRp50.999.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900
RIDGID SeeSnake Mini Color Reel (Kabel Kamera Inspeksi Pipa)Rp299.999.900
BOSCH Bit Screwdriver X-Line Set (Mata Obeng)Rp119.900
American Tool Clip-on Tire Chuck (Alat Pengisi Angin Ban)Rp68.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait